Metal Air Gap in Spot Resist Stainless Air Gap
Metal Air Gap in Spot Resist Stainless Air Gap
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Diameter:
- 1-15/16 in
- Dual Flush:
- No
- GSA Approved:
- No
- Height:
- 2-3/16 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Metal, Plastic
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Air Gap
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.57 lb
- Width:
- 5-63/100 in