Moen

Align 12 in. Grab Bar in Brushed Nickel

Part #MYG0412BN  |  Manufacturer Part #YG0412BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secure Mount™
  • Concealed screw

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Align

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1-3/4 in

IAPMO Listed: No

Length: 12 in

Material: Stainless Steel

Mount Type: Wall

Type: MYG0412BN

Weight Capacity: 500