Single Handle Pull Down Touchless Kitchen Faucet with Reflex, PowerClean and MotionSense Technology in Chrome

You last purchased this on
 
Moen

Align™ Single Handle Pull Down Touchless Kitchen Faucet with Reflex, PowerClean and MotionSense Technology in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Pull Down Touchless Kitchen Faucet with Reflex, PowerClean and MotionSense Technology in Chrome

  • Fast #
  • Part #M7565EC
  • Item #5099274
  • Manufacturer Part #7565EC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • MotionSense(tm) delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Standard design mounts on the sink or countertop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Pressure - High:
60
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
7-1/2 in
Spout Swivel:
100°
Spout Type:
High Arc, Swivel
Spray Type:
Aerated Stream, Powerful Cleaning Rinse
Supply Lines Included:
Yes
UL Listed:
No