Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Align™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Frequently Purchased Together
Product Details
- One-handle lever handle makes it easy to adjust the water
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Complies with Americans with Disabilities Act (ADA) specifications
- Single hole mount creates a cleaner look against custom countertops
- Deck plate sold separately
- Includes red and blue markings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372, NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Fixed
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.94 lb
- Width:
- 2 in