Moen
Align™ Double Lever Handle Bidet Faucet Trim in Brushed Nickel
Part #MT5191BN | Item #4848532 | Manufacturer Part #T5191BN
Fits Pipe Size
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Two-handle lever handle makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Limited lifetime warranty
- Limited lifetime
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
BAA Compliant: Yes
Bathroom Faucet Type: Widespread
Bidet Type: Vertical
Brand Model Compatibility: 9265 Valve
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Coating: PVD
Collection: Align™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-31/50 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Flow Rate: 1.75 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 15-1/2 in
MA Approved: Yes
Material: Metal
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Product Type: Bidet Spray Kit
Scald Guard: Yes
Showerhead Flow Rate: 1.75 gpm
Spout Reach: 8-1/4 in
Style: Modern
Trim Only: Yes
Type: Bidet
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: No
Weight: 3.75
Width: 8-1/4 in
cUPC Certified: Yes