Align™ Double Lever Handle Bidet Faucet Trim in Polished Chrome

Part #MT5191  |  Item #4848518  |  Manufacturer Part #T5191

$ 295.41 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Limited lifetime

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Bidet Type: Vertical

Brand Model Compatibility: 9265 Valve

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Coating: Electroplated

Collection: Align™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-31/50 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 15-1/2 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Product Type: Bidet Spray Kit

Scald Guard: Yes

Showerhead Flow Rate: 1.75 gpm

Spout Reach: 8-1/4 in

Style: Modern

Trim Only: Yes

Type: Bidet

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 3.7

Width: 8-1/4 in

cUPC Certified: Yes