Moen Align™ Robe Hook

CSIYB0403

Color Finish

Starting at $23.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-27/50 in
Height
1-1/3 in
Length
2-5/9 in
Width
1-1/3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday