1 Robe Hook in Matte Black

You last purchased this on
 
Moen

Align™ 1 Robe Hook in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ 1 Robe Hook in Matte Black

  • Fast #
  • Part #MYB0403BL
  • Item #7315691
  • Manufacturer Part #YB0403BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-97/100 in
Diameter:
1-17/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-27/50 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Product Type:
Hardware
Style:
Traditional
Weight:
0.33 lb