Shower Trim Kit with Single Lever Handle in Polished Chrome

This product has been replaced by

Moen Chrome 2.5 gpm Single Lever Handle Shower Trim
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #T2192
You last purchased this on
 
Moen

Align™ Shower Trim Kit with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Chrome 2.5 gpm Single Lever Handle Shower Trim
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #T2192
Moen

Align™ Shower Trim Kit with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #MT2192HC
  • Item #4848606
  • Manufacturer Part #T2192HC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Equipped with the positemp® pressure-balancing control valve
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
No