Moen
Align™ Single Handle Centerset Bathroom Sink Faucet in Matte Black
Part #M6190BL | Item #7301704 | Manufacturer Part #6190BL
Product Details
- Matte black finish is the perfect complement to modern spaces
- One-handle lever handle makes it easy to adjust the water
- Single hole mount creates a cleaner look against custom countertops
- Complies with Americans with Disabilities Act (ADA) specifications
- Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Includes red and blue markings
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: Yes
Bathroom Faucet Type: Centerset
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1225
Coating: Painted
Collection: Align™
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Depth: 5 in
Drain Included: Yes
EPA Compliant: Yes
End Connection 1: Compression
End Connections: Compression
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: 1255™ Duralast™ Cartridge
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 6-9/16 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
MA Approved: Yes
Material: Metal
Maximum Deck Thickness: 2-1/2 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372, NSF 9]
Number of Handles: Single Handle
Number of Holes: 1 or 3 Hole
Origin: Domestic
Product Type: Faucet
Scald Guard: Yes
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spout Height: 3-1/4 in
Spout Reach: 5-3/50 in
Spout Type: High Arc
Style: Contemporary
Trim Only: No
Type: Bathroom Faucet
UL Listed: No
WaterSense Labeled: Yes
Weight: 4.34
Width: 2 in