Single Handle Lever Floor Mount Filler in Brushed Nickel

You last purchased this on
 
Moen

Align™ Single Handle Lever Floor Mount Filler in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #M395BN
  • Item #7948551
  • Manufacturer Part #395BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MOUNTING KIT REQUIRED: Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • LifeShine Brushed Nickel finish provides a lightly brushed warm-grey metallic look with durability
  • Backed by Moen's Limited Lifetime Warranty
  • Coordinates with other faucets and accessories in the Align Collection
  • Eco-Performance: 1. 75 gpm flow rate handshower included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
TS50100
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-1/2 in
EPA Compliant:
No
Faucet Height:
38-1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
Height:
38-1/2 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Maximum Deck Thickness:
3 in
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Overall Depth:
10-1/2 in
Overall Height:
38-1/2 in
Overall Length:
10-1/2 in
Overall Width:
7-1/2 in
Pressure - Maximum:
100 psi
Scald Guard:
Yes
Showerhead Function:
Single
Spout Height:
35-1/2 in
Spout Type:
Fixed
Style:
Modern
Trim Only:
No
Tub Spout Reach:
9-3/4 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
7-1/2 in