Single Handle Lever Floor Mount Filler in Chrome
Align™ Single Handle Lever Floor Mount Filler in Chrome
Frequently Purchased Together
Product Details
- MOUNTING KIT REQUIRED: Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Align Collection
- Eco-Performance: 1. 75 gpm flow rate handshower included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- TS50100
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-1/2 in
- EPA Compliant:
- No
- Faucet Height:
- 38-1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 38-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overall Depth:
- 10-1/2 in
- Overall Height:
- 38-1/2 in
- Overall Length:
- 10-1/2 in
- Overall Width:
- 7-1/2 in
- Pressure - Maximum:
- 100 psi
- Spout Height:
- 35-1/2 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/4 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2 in