Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Chrome

You last purchased this on
 
Moen

Align™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Chrome

  • Fast #
  • Part #M7565EVC
  • Item #8204841
  • Manufacturer Part #7565EVC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
  • Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
  • Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • App: Use the Moen app to provide personalized experiences as well as control the faucet directly
  • Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks, for example “Alexa/Google, tell Moen to fill the baby bottle”
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
  • Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
  • Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
D
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-63/100 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Plug-in
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
Spout Height:
9-1/2 in
Spout Reach:
7-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Style:
Modern
Supply Lines Included:
Yes
WIFI Enabled:
Yes
Wireless Communication - FEI:
Wi-Fi