Moen

Align™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #M5923  |  Manufacturer Part #5923

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Align™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 22-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 8-3/4 in

Spout Reach: 10 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+

This Item: Moen Align™ Single Handle Pull Down Kitchen Faucet in Polished Chrome