Moen Iso™ Swivel Double Robe Hook

CSIYB0402

Color Finish

Starting at $42.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Swiveling

SPECIFICATIONS

ADA Compliant
No
Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-7/50 in
Diameter
2-3/5 in
Height
2-5/8 in
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday