Moen Align™ Toilet Paper Holder

CSIYB0408

Color Finish

Starting at $43.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Pivoting

SPECIFICATIONS

ADA Compliant
No
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-17/50 in
Height
1-17/50 in
Width
8-11/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday