Align™ Valve Trim in Brushed Nickel

Part #MT3291BN  |  Item #4777670  |  Manufacturer Part #T3291BN

$ 269.36 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 3510 Valve

CSA Certified: CSA B125.1

Cartridge Type: 1225

Coating: PVD

Collection: Align™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-2/5 in

End Connection 1: IPS

End Connections: IPS

Escutcheon Width: 6 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Valve Type: 1225®

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Lever

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Scald Guard: Yes

Showerhead Function: Single

Style: Modern

Trim Only: Yes

Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.33

Width: 7 in