All Metal Shower Trim Kit in Classic Brushed Nickel
All Metal Shower Trim Kit in Classic Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 49-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- Brand Model Compatibility:
- 8371HD Valve
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Length:
- 30 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pause Control:
- Yes
- Product Type:
- Shower
- Scald Guard:
- Yes
- Shower Arm Reach:
- 6-3/4 in
- Spout Reach:
- 3-1/2 in
- Style:
- Commercial
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No
- Weight:
- 7.79 lb