All Metal Shower Trim Kit in Polished Chrome

You last purchased this on
 
Moen

All Metal Shower Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

All Metal Shower Trim Kit in Polished Chrome

  • Fast #
  • Part #MT8343NH
  • Item #4503556
  • Manufacturer Part #T8343NH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Brand Model Compatibility:
8371HD Valve
CSA Certified:
CSA B125.1
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection:
Sweat
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Flow Rate:
2.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
Hose Included:
Yes
Installation Type:
Wall Mount
Length:
30 in
MA Approved -:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Pause Control:
Yes
Product Type:
Shower
Scald Guard:
Yes
Shower Arm Reach:
6-3/4 in
Spout Reach:
3-1/2 in
Style:
Commercial
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
7.35 lb