60 in. Round Shower Rod in Chrome
Donner 60 in. Round Shower Rod in Chrome
Frequently Purchased Together
Product Details
- Thickness/Gauge 0.015 (28)
- Generous basin size
- Includes exposed screw chrome flanges
- Vitreous China
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 28 ga
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Aluminum
- NSF Certified:
- No
- Shape:
- Round
- Weight:
- 0.10 lb