Moen

Anabelle® 2.2 gpm Single Lever Handle Bar Faucet in Spot Resist Stainless Steel

Part #M87682SRS  |  Manufacturer Part #87682SRS

Color/Finish:
Spot Resist® Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Anabelle®

Color Finish: Spot Resist® Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Flow Rate: 2.2 gpm

Handle Type: Lever

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 8-9/100 in

Spout Reach: 8-13/100 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: No