Moen Annex™ Shower Trim Only with Single Lever Handle

MTS3661NH

Color/Finish

Starting at $664.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Coating
PVD
Collection
Annex™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
22-11/16 in
Faucet Mount
Wall Mount
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
22-11/16 in
IAPMO Listed
No
MA Approved
Yes
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Origin
Domestic
Overall Width
3-1/8 in
Product Type
Grab Bar
Trim Only
Yes
Type
Shower Bar
UL Listed
No
WaterSense Labeled
No
Weight
7
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday