Moen

Arbor 3-Hole Escutcheon Kit in Matte Black

Part #M141002BL  |  Manufacturer Part #141002BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matte black finish is the perfect complement to modern spaces

Specifications

ADA Compliant: No

Brand Model Compatibility: Align™ 5923 Kitchen Faucet

CARB OTC LEED Compliant: No

Coating: Painted

Collection: Arbor

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 13-1/2 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 3-1/2 in

IAPMO Listed: No

Length: 13-1/2 in

MA Approved: Yes

Origin: Global

Product Type: Escutcheon

Type: Escutcheon

UL Listed: No

Weight: 0.17

Width: 3-1/2 in