Single Handle Pull Down Kitchen Faucet with Power Boost and Relfex Technology in Classic Stainless
This product has been replaced by
Manufacturer Part #7594SRS
Arbor™ Single Handle Pull Down Kitchen Faucet with Power Boost and Relfex Technology in Classic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with the reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Power boost™ technology provides boosted water performance with the push of a button with faster clean, faster fill
- Complies with americans with disabilities act (ADA) specifications
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; boosted rinse; boosted stream
- Single hole mount creates a cleaner look against custom countertops
- One-handle lever handle makes it easy to adjust the water
- Features duralock™ quick connect system for easy installation
- Meets current legislation, including ab1953 (california) and s152 (vermont)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Arbor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Deck Plate Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 68 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Powerful Cleaning Rinse, Pause, Aerated Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No