Moen
Arris™ 18 in. Towel Bar in Matte Black
Part #MYB0818BL | Item #7911745 | Manufacturer Part #YB0818BL
Product Details
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Arris™
Color Finish: Matte Black
Color Finish Category: Blacks
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Hardware Included: Yes
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: [Brass, Zinc]
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Number of Handles: Single Handle
Origin: Global
Product Type: Hardware
Projection: 3-13/100 in
Spout Height: 2-7/8 in
Style: Modern
WaterSense Labeled: Yes
Weight: 0.99
Width: 18 in