24 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Arris™ 24 in. Grab Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Arris™ 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0824BN
  • Item #4594440
  • Manufacturer Part #YG0824BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Durable construction
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Arris™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-3/4 in
Weight Capacity:
500 lb
Width:
2-3/4 in