Moen Arris® 24 x 3-13/100 in. Towel Bar

CSIYB0824

Color/Finish

Starting at $122.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes template and mounting hardware
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Arris®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-13/100 in
Height
2-1/20 in
Installation Type
Wall Mount
Length
24 in
Material
Brass
Projection
3-13/100 in
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday