Moen
Arris™ 36 in. Grab Bar in Brushed Nickel
Part #MYG0836BN | Item #4594416 | Manufacturer Part #YG0836BN
Product Details
- Durable construction
- Limited lifetime warranty
Specifications
ADA Compliant: Yes
Capacity: 500 lb
Collection: Arris™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2-3/4 in
Diameter: 1-1/4 in
Length: 36 in
Material: Stainless Steel
Mount Type: Wall
Projection: 2-3/4 in
Weight Capacity: 500
Width: 2-3/4 in