Moen

Arris™ 42 in. Grab Bar in Polished Chrome

Part #MYG0842CH  |  Manufacturer Part #YG0842CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 300 lbs

Collection: Arris™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Length: 42 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 500