14 in. Shower Arm and Flange in Matte Black

You last purchased this on
 
Moen

Arris® 14 in. Shower Arm and Flange in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Arris® 14 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #MS110BL
  • Item #7426402
  • Manufacturer Part #S110BL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Matte black finish is the perfect complement to modern spaces
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125
Coating:
Electroplated
Collection:
Arris®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Faucet Type:
Shower Faucet
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.25 lb
Width:
2-1/2 in