Moen Arris® Shower Only Trim

MTS33001

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 10" immersion™ rainshower showerhead, arm, and flange
  • Moentrol® pressure balancing valves deliver perfect water coverage, force and flow, and have temperature memory to prevent hot and cold surges

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Material
Metal
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Flow Rate
2.5
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday