Moen Arris® Tub and Shower Trim with Single Lever Handle in Polished Chrome (Less Head)

MTS22003NH

Manufacturer Part #: TS22003NH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Valve, tub and shower trim only
  • Does not include showerhead
  • Handle operates counterclockwise through a 270° arc
  • Requires a posi-temp® pressure-balancing valve maintains water pressure and controls temperature
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
CSA B125.1
Collection
Arris®
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Sink Material
Metal
Spout Reach
7-1/8 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
7-1/8 in
Tub Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday