Artifacts® Soap Dispenser in Matte Black

Part #MS3946BL  |  Item #4848611  |  Manufacturer Part #S3946BL

$ 160.05 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Top lifts off for easy refill
  • 18 ounce refillable bottle

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: A112.18.1

Application: [Residential, Commercial]

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

Center Size: 8 in

Coating: Painted

Collection: Artifacts®

Color Finish: Black

Color Finish Category: Blacks

Flow Rate: 5.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 5-3/100 in

IAPMO Listed: No

Installation Type: Deck Mount

MA Approved: Yes

Material: Metal

NSF Certified: Yes

Number of Bars: 1

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Product Type: Faucet Repair Kit

Spout Height: 5 in

Spout Reach: 5-1/4 in

Type: Soap Dispenser

UL Listed: No

WaterSense Labeled: Yes

Weight: 1.71

Width: 2-1/50 in