Moen

Ashville™ 24 x 3-2/5 x 2-3/10 in. Towel Bar in Brushed Nickel

Part #MDN7924BN  |  Item #4291723  |  Manufacturer Part #DN7924BN

$ 26.89 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  90

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ashville™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-2/5 in

Height: 2-3/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Mount Type: Wall

Projection: 3-2/5 in