Moen

Ashville™ 24 x 3-2/5 x 2-3/10 in. Towel Bar in Polished Chrome

Part #MDN7924CH  |  Manufacturer Part #DN7924CH

Call for Pricing EACH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ashville™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-2/5 in

Height: 2-3/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Mount Type: Wall

Projection: 3-2/5 in