Moen Aspen Spring Loaded Paper Holder

CSI5808

Color Finish

Starting at $10.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Spring loaded
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aspen
Color Finish
Glacier
Depth
3-1/8 in
Height
2-19/100 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
9-7/10 in
Material
Zinc Alloy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday