Concealed Mount and Wall Mount Toilet Tissue Holder in White

This product has been replaced by

Moen Polished Chrome Concealed Mount and Wall Mount Toilet Tissue Holder
Moen Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Manufacturer Part #5808CH
You last purchased this on
 
Moen

Aspen Concealed Mount and Wall Mount Toilet Tissue Holder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Concealed Mount and Wall Mount Toilet Tissue Holder
Moen Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Manufacturer Part #5808CH
Moen

Aspen Concealed Mount and Wall Mount Toilet Tissue Holder in White

  • Fast #
  • Part #M5808W
  • Item #309675
  • Manufacturer Part #5808W
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring loaded
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Stamped steel mounting bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Aspen
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/8 in
Height:
2-19/100 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
9-7/10 in
Material:
Zinc Alloy
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3-1/8 in