Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Aspen Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Aspen Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MBP5808CH
  • Item #3286340
  • Manufacturer Part #BP5808CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring loaded
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Stamped steel mounting bracket
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Aspen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Mount Type:
Concealed, Wall
Pivoting:
No