Moen

Attract™ Multi Function Hand Shower in Polished Chrome

Part #M3662EP  |  Manufacturer Part #3662EP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Attract™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 11 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: Downpour, Invigorating, Massage, Relaxing, Rinse, Wide Coverage

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 1.87