Moen

Attract™ Multi Function Hand Shower in Spot Resist Brushed Nickel

Part #M26603SRN  |  Manufacturer Part #26603SRN

Color/Finish:
Spot Resist® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

CEC Compliant: For Sale in CA

Collection: Attract™

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

Hose Included: Yes

Hose Length: 60 in

Length: 11 in

Pause Control: No

Showerhead Function: Multi

Type: M26603SRN

WaterSense Labeled: Yes