Moen

Bamboo™ 24 x 6-7/10 x 2-47/100 in. Double Towel Bar in Brushed Nickel

Part #CSIYB9522BN  |  Item #3637859  |  Manufacturer Part #YB9522BN

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  3

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bamboo™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-7/10 in

Height: 2-47/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Mount Type: Wall

Projection: 6-7/10 in