1.5 gpm Single Lever Handle Kitchen Sink Faucet Low Arc Spout 3/8 in. Compression Connection in Polished Chrome
Banbury® 1.5 gpm Single Lever Handle Kitchen Sink Faucet Low Arc Spout 3/8 in. Compression Connection in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Banbury®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-5/16 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Trim Only:
- No