18 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Banbury 18 in. Grab Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Banbury 18 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG2618BN
  • Item #7528792
  • Manufacturer Part #YG2618BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Banbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
IAPMO Listed -:
No
Length:
18 in
Mount Type:
Wall
Weight Capacity:
500 lb