Banbury® Shower Only in Spot Resist Brushed Nickel

Part #M82912SRN  |  Item #4206908  |  Manufacturer Part #82912SRN

$ 204.94 EACH

Color/Finish:
Spot Resist® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Banbury®

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Single Handle

Number of Holes: 3 Hole

Product Type: Shower

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Style: Traditional

Trim Only: No

Tub Spout Reach: 5-1/2 in

WaterSense Labeled: Yes

Weight: 0.45