Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Moen

Banbury™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #M7051
  • Item #7339246
  • Manufacturer Part #7051
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Banbury™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated stream for everyday cleaning
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 9, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Banbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Reach:
9 in
Style:
Traditional
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
9.9 lb