Banbury® Two Handle Roman Tub Faucet in Mediterranean Bronze Trim Only

Part #M86924BRB  |  Item #4474263  |  Manufacturer Part #86924BRB

$ 405.49 EACH
(Pricing is for Mediterranean Bronze)

Color/Finish:
Mediterranean Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 10 in

Collection: Banbury®

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 16 gpm

Handle Material: Metal

Handle Type: Lever

Height: 10 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Showerhead Function: Single

Spout Height: 5-47/64 in

Spout Type: High Arc

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-17/32 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 6.49