Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Banbury® Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Banbury®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spout Height:
- 5-47/64 in
- Spout Type:
- High Arc
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-17/32 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 6.49 lb