Banbury® Two Handle Roman Tub Faucet in Spot Resist Brushed Nickel Trim Only

Part #M86924SRN  |  Item #4474229  |  Manufacturer Part #86924SRN

$ 376.39 EACH
(Pricing is for Spot Resist® Brushed Nickel)

Color/Finish:
Spot Resist® Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 10 in

Collection: Banbury®

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 16 gpm

Handle Material: Metal

Handle Type: Lever

Height: 10 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Showerhead Function: Single

Spout Height: 5-47/64 in

Spout Type: High Arc

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-17/32 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 6.49