Moen

Bath Grab Bar Kit in Peened Stainless

Part #CSILR8716P  |  Manufacturer Part #LR8716P

Color/Finish:
Peened Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Color Finish: Peened Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Length: 16 in