Battery Backup Kit for Moen S3104 4-Outlet Digital Thermostatic Shower Valve

You last purchased this on
 
Moen

Battery Backup Kit for Moen S3104 4-Outlet Digital Thermostatic Shower Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Battery Backup Kit for Moen S3104 4-Outlet Digital Thermostatic Shower Valve

  • Fast #
  • Part #M179573
  • Item #7263689
  • Manufacturer Part #179573
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides several days of power in case of no AC power
  • All hardware required for installation is included
  • Optional battery backup kit for Smart Shower Thermostatic Digital Shower
  • Includes foam gasket for installation
  • 6D alkaline non-rechargeable batteries included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
S3104 4-Outlet Digital Thermostatic Shower Valve
Deck Plate Included:
No
Depth:
10-3/5 in
Escutcheon Height:
2-4/5 in
Faucet Material:
Plastic
Faucet Part Type:
Battery
Fits Brand:
Moen
Fits Model:
S3104
GSA Approved:
No
Hardware Included:
Yes
Height:
2-4/5 in
IAPMO Listed -:
No
Length:
9-9/10 in
Maximum Temperature:
160
NSF Certified:
No
Overall Height:
2-4/5 in
Overall Length:
10-3/5 in
Overall Width:
8-1/10 in
Pillow Included:
No
UL Listed:
No
WaterSense Labeled:
No